Order Entry
Belgium
ContactUsLinkComponent
 
Centrifuges, benchtop, ventilated/refrigerated, ROTINA 380 / 380 R
 :  Hettich
    
 
undefined
Centrifuges, benchtop, ventilated/refrigerated, ROTINA 380 / 380 R
 :  Hettich
    

 

  • Catalog No:
  • 521-1154
  • 521-1153
  • Model:
  • ROTINA 380 R
  • ROTINA 380
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity - fixed angle rotor:
  • 4×290 ml
  • 4×290 ml
  • Max. speed - fixed angle rotor:
  • 15000 min⁻¹
  • 15000 min⁻¹
  • Max. RCF - fixed angle rotor:
  • 24400 ×g
  • 24400 ×g
  • Temperature:
  • –20...+40 °C
  • Acceleration/braking ramps:
  • 9/9
  • 9/9
  • Programs:
  • 98 program storage spaces
  • 98 program storage spaces
  • Timer:
  • 1 sec - 99 hr 59 min 59 sec; continuous run, short cycle mode (pulse key)
  • 1 sec - 99 hr 59 min 59 sec; continuous run, short cycle mode (pulse key)
  • Power supply:
  • 200 - 240 V/50 - 60 Hz
  • 200 - 240 V/50 - 60 Hz
  • W×D×H:
  • 457×750×418 mm
  • 457×600×418 mm
  • Weight:
  • 81 kg
  • 51 kg
  • Environmental certification:
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)

 

 

 

Frequently Bought Together