Cell culture plates, 96-well, Corning®
392-0291
: Corning
- No. of wells:96
- Packed:1/bag
- Recommended working volume:75 - 200 µl
- Sterile:+
- Volume:330 µl
- Description:Round bottom plate, untreated, individually wrapped
- Seq:05
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Culture area:0,32 cm²
- Pk:50
- Well volume:330 µl
PS, clear, with lid.
- Corning® CellBIND® surface increases wetability for more even and consistent cell attachment
- Ultra-Low Attachment plates feature a covalently bound hydrogel layer that minimises cell attachment, protein absorption and cellular activation
- Sterilised by gamma irradiation
- Certified non-pyrogenic
Recommended working volume: 75 to 200 µl.