Temperature and pressure loggers, EBI 11
Fournisseur: EBRO
Certificats
À propos de cet article
The EBI 11 mini data loggers are considered as the perfect solution for temperature and pressure measurements in tight spaces.
- For tight spaces like small steam sterilizers, bottles, cans or bags
- Validation of steam sterilizers and autoclaves
- Validation of washer-disinfectors for endoscopes
- V4A housing material
- High accuracy
- Completely waterproof
- Field-replaceable battery
The EBI 11 mini data loggers are suitable not only for validation monitoring but can also be used for routine control monitoring.
Have adjustable sampling rate of 1 sec to 24 hr, storage temperature of 0 to 60 °C.
Have dimension of 16,5×24 mm (without probe) for temperature loggers
Have dimension of 16,5×48 mm (without connector) for tempearture and pressure loggers
Certifications: Factory calibration certificate; IP 68 rated protection class.
Informations de commande: A data logger, an interface and the Winlog.pro software are required as a minimum. Supplied with a replaceable battery.
Spécifications
- Catalog No:
- 620-1578
- 620-1579
- 620-1576
- 620-1577
- Model:
- EBI 11-T231
- EBI 11-T233
- EBI 11-T230
- EBI 11-T240
- Sensor:
- T: Pt 1000
- T: Pt 1000
- Pt 1000, class A, one external 20 mm long temperature probe
- T: Pt 1000
- Protection class:
- IP 68
- Recording intervals:
- 1 s - 24 h
- Weight:
- 45 g approx.
- 45 g approx.
- 45 g approx.
- 45 g approx.
- Data memory - No. of readings:
- 15000
- 15000
- 15000
- 15000
- Batteries:
- Lithium, 2×BR1225 A, 3 V
- Lithium, 2×BR1225 A, 3 V
- Lithium, 3 V User-replaceable
- Lithium, 2×BR1225 A, 3 V
Spécifications
Informations associées
Data Loggers EBI 10, EBI 11, EBI 16, EBI 40
Documentation produit
Professional Mini Datalogger EBI 11.pdf
Détails supplémentaires sur le produit
Frequently Bought Together