Ion selective electrode, ammonia, Orion™
662-1592
- Concentration:5×10-7 M - 1 M (0,01 - 17000 ppm, as NH3)
- Connection:BNC, waterproof, 1 m cable
- Ø×L:12×150 mm
- Type:9512BNWP, ammonia, standard
- Description:ISE electrode, ammonia, gas-sensing, standard
- Material:Epoxy
- Seq:01
- Environmentally Preferable:
- Pk:1
- Temp.:0...+50 °C
This standard gas-sensing ISE electrode is designed for quick, reliable and accurate measurements of dissolved ammonia in aqueous solutions.
- Waterproof BNC connector
- Can be used on any ISE or mV meter with a BNC connection
The ammonia combination electrode has the sensing and reference half-cells built into one electrode, which decreases the amount of required solutions and reduces waste.
: Electrode is supplied with 40 loose membranes, one reusable membrane cap, tweezers for handling the membranes and one bottle of electrode filling solution with dispensing cap.