Order Entry
Belgium
Orders LinkContactUsLinkComponent
Modular gowning bench

Modular gowning bench

Gowning bench, 2510×360×1000 mm
Catalog # PALBMOD-BENCH-A
Supplier:   Palbam
Modular gowning bench
Catalog # PALBMOD-BENCH-A
Supplier:  Palbam
Modular gowning bench
Modular gowning bench

Gowning bench, 2510×360×1000 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The modular gowning bench is an ideal for seating and 'gowning up' in the gown area and allows a flexible design to exactly fit every gown area.

  • Made of stainless steel 304L with electro-polished finish
  • The seating module reduces the number of legs attached to the floor, making the cleaning process easy and the layout flexible
  • A variety of units in various dimensions can be attached in different ways to provide a custom made seating module
Specifications
  • Description:
    Gowning bench
  • W×D×H:
    2510×360×1000 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.