General purpose gloves, AlphaTec® 37-520
Supplier: Ansell
Certificates
About this item
Nitrile gloves with flock lining made of 100% cotton.
- Superior raised grip pattern for safety handlings
- Very good resistance to many solvents and oil based chemicals
- Flexible, very good dexterity
Ideal for use in the printing industry, for food processing and for assembly applications.
Certifications: EN 388:2016 (3101A), EN ISO 374-1 Type B (JKL), EN ISO 374-5 VIRUS; Cat. III
Specifications
- Catalog No:
- ANSE37-520/7.5
- ANSE37-520/10.5
- ANSE37-520/8.5
- ANSE37-520/9.5
- ANSE37-520/6.5
- Model:
- 37-520
- 37-520
- 37-520
- 37-520
- 37-520
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Raised
- Raised
- Raised
- Raised
- Raised
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN 388:2016 (3101A), EN ISO 374-1 Type B (JKL), EN ISO 374-5 VIRUS
- EN 388:2016 (3101A), EN ISO 374-1 Type B (JKL), EN ISO 374-5 VIRUS
- EN 388:2016 (3101A), EN ISO 374-1 Type B (JKL), EN ISO 374-5 VIRUS
- EN 388:2016 (3101A), EN ISO 374-1 Type B (JKL), EN ISO 374-5 VIRUS
- EN 388:2016 (3101A), EN ISO 374-1 Type B (JKL), EN ISO 374-5 VIRUS
- Food contact approved:
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together