Order Entry
Belgium
ContactUsLinkComponent
Refill spill kits, in extra-large response cart
Refill spill kits, in extra-large response cart
Catalog # NEWPKITR204
Supplier:  NEW PIG
undefined
Refill spill kits, in extra-large response cart
Catalog # NEWPKITR204
Supplier:  NEW PIG

Specifications

  • Description:
    PIG® extra-large response cart refill, 109,9 kg
  • Absorbency:
    537 l
  • Pk:
    1 KIT

Specifications

About this item

These refills are specially used for oils, coolants, solvents and water. Packed to refill the PIG Spill Kit in Extra-Large Response Chest or use as an economical boxed spill kit. This spill kit features an absorbents proven for rapid response.

  • PIG® Blue socks stop spreading spills; PIG® mat and pillows absorb; wipess clean surfaces and hands
  • Tamperproof seals help prevent pilfering of spill response supplies
  • Four easy-access compartments hold supplies to handle large spills

Kit includes 18× socks (80×300 mm), 55× socks (80×1220 mm), 150× heavy weight mat pads (380×510 mm), 17× pillows (530×410 mm), 224× all purpose wipes (300×330 mm), 30× disposable bags (910×1520 mm), 6× tamperproof seals (150×55 mm).

Packaging: Packed in sturdy, tri-wall cardboard.