Gas-specific purifier modules, VICI® Mat/Sen®
Supplier: Restek
Certificates
About this item
These gas-specific purifier modules are optimised by incorporating a multiple-bed format that progressively lowers concentrations of contaminants at each successive bed. Replace separate oxygen, moisture and hydrocarbon traps with one multiple-bed purifier, specific for purifying helium, hydrogen, nitrogen or air.
- Reduce gas impurities from ppm to low ppb levels
- Decrease baseline noise and increase GC-MS sensitivity
- Prepurged with the specifi ed gas to shorten downtime
- Pressure Drop from 8,27 bar (827 kPa) inlet at a flow of 0-500 ml/min: <0,013 bar (1,4 kPa)
VICI®Mat/Sen® purifiers are able to produce gases that are purer than 99,9999%, when supplied with gas of 99,995% purity, and are prepurged with the specified gas to speed conditioning. Purifier capacity is approximately four tanks of gas at 99,995% (50 ppm) purity, and correspondingly longer for purer gases.
Caution: Do not use with nitrogen containing more than 500 ppm of oxygen. If the oxygen level in the stream exceeds 500 ppm, use an additional air purifier.
Specifications
- Catalog No:
- REST22606
- REST22605
- REST22607
- REST22602
- REST22601
- REST22604
- REST22603
- REST22600
- Material:
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Gases purified:
- Air
- Nitrogen
- Air
- Hydrogen
- Helium
- Nitrogen
- Hydrogen
- Helium
- Max. operating pressure:
- 68,9 bar
- 68,9 bar
- 68,9 bar
- 68,9 bar
- 68,9 bar
- 68,9 bar
- 68,9 bar
- 68,9 bar
- Max. flow rate:
- 0,5 (SLPM)
- 0,5 (SLPM)
- 0,5 (SLPM)
- 0,5 (SLPM)
- 0,5 (SLPM)
- 0,5 (SLPM)
- 0,5 (SLPM)
- 0,5 (SLPM)
- Fitting offset:
- End
- End
- End
- End
- End
- End
- End
- End
- Inlet/outlet:
- 1/4" compression end fittings
- 1/8" compression end fittings
- 1/8" compression end fittings
- 1/4" compression end fittings
- 1/8" compression end fittings
- 1/4" compression end fittings
- 1/8" compression end fittings
- 1/4" compression end fittings
- Ø×L:
- 38×533 mm
- 38×533 mm
- 38×533 mm
- 38×533 mm
- 38×533 mm
- 38×533 mm
- 38×533 mm
- 38×533 mm
- Weight:
- 1,3 kg
- 1,3 kg
- 1,3 kg
- 1,3 kg
- 1,3 kg
- 1,3 kg
- 1,3 kg
- 1,3 kg
Specifications
Frequently Bought Together