Order Entry
Belgium
ContactUsLinkComponent
Capillary columns, MXT®-2887
Capillary columns, MXT®-2887
Catalog # REST70199
Supplier:  Restek
undefined
Capillary columns, MXT®-2887
Catalog # REST70199
Supplier:  Restek

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    2,65 µm
  • Ø int.:
    0,53 mm
  • Length:
    10 m
  • Phase:
    MXT®-2887
  • Pk:
    1

Specifications

About this item

These MXT-2887 columns stationary phase, column dimensions, and film thicknesses have been optimised to exceed the resolution and skewing factor requirements. Siltek-treated stainless steel tubing.

  • Application-specific columns for simulated distillation
  • 4,5 inch standard coil diameter
  • Stable to 400 °C

The crossbond methyl silicone stationary phase has increased stability compared to packed columns, ensuring stable baselines and shorter conditioning times.