Order Entry
Belgium
ContactUsLinkComponent
Capillary columns, MXT®-500
Capillary columns, MXT®-500
Catalog # REST70104
Supplier:  Restek
undefined
Capillary columns, MXT®-500
Catalog # REST70104
Supplier:  Restek

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,15 µm
  • Ø int.:
    0,53 mm
  • Length:
    6 m
  • Phase:
    MXT®-500 SimDist
  • Pk:
    1

Specifications

About this item

These Siltek treated stainless steel tubing are the most durable high temperature GC columns. High temperature simulated distillation requires a column that can withstand temperatures to 430 °C.

  • Nonpolar phase
  • 4,5 inch standard coil diameter

Application-specific columns in unbreakable Siltek treated stainless steel tubing meet all resolution criteria for high temperature simulated distillation.