Order Entry
Belgium
ContactUsLinkComponent
PIG® Spill Kits in High-Visibility Containers
PIG® Spill Kits in High-Visibility Containers
Catalog # NEWPKIT279-OR
Supplier:  NEW PIG
undefined
PIG® Spill Kits in High-Visibility Containers
Catalog # NEWPKIT279-OR
Supplier:  NEW PIG

Specifications

  • Weight:
    87,5 kg
  • Description:
    Spill kit in high-visibility storage chest, PIG® Universal
  • Seq:
    02
  • Pk:
    1 KIT

Specifications

About this item

These absorbent spill kits are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulphuric acid and 30% sodium hydroxide.

  • UV-resistant polyethylene container keeps absorbents clean and dry indoors or out
  • Highly-visible colour helps to locate the kit faster
  • Absorbency: Up to 287 L
Delivery information: PIG Universal includes: 10× blue socks (80×300 mm), 31× blue socks (80×1220 mm), 154× mat pads (380×510 mm), 112× PR40 wipes (300×330 mm), 15× PE disposal bags (910×1520 mm), 6× tamperproof labels, 1× storage chest (1220×790×970 mm) with 130 mm rubber wheels and instruction manual.