Lubricant, anti-friction coating, Molykote® D-321 R
GREF636264F
- Description:Molykote® D-321 R, aerosol
- Environmentally Preferable:
- Pk:400 mL
Air-curing dry film lubricant in solvent.
- Air drying
- Avoidance of stick-slip
- High aging resistance
Recommended dry film thickness: 5 to 20 µm
Service temperature range from –180 to +260 °C.