Order Entry
Belgium
ContactUsLinkComponent
pH combination electrode with spear tip, Orion™ 91-63
pH combination electrode with spear tip, Orion™ 91-63
Catalog # ORIO9163SC
Supplier:  Thermo Orion
undefined
pH combination electrode with spear tip, Orion™ 91-63
Catalog # ORIO9163SC
Supplier:  Thermo Orion

Specifications

  • Connection:
    Screw cap (no cable)
  • Ø×L:
    6,5×95 mm
  • For:
    Soft samples (cheese, fruits, meat)
  • Type:
    Orion™ 91-63, spear tip
  • Description:
    pH combination electrode, spear tip, Orion™ 91-63
  • Material:
    Glass
  • Diaphr.:
    Ceramic
  • Electrolyte:
    4 M KCl + Ag/AgCl
  • Pk:
    1
  • Temp.:
    0...+90 °C
  • pH:
    0 - 14

Specifications

About this item

This combination pH electrode with spear tip is ideal for piercing soft samples, such as cheese, meat, and fruit samples.

Reference system: Ag/AgCl