Order Entry
Belgium
ContactUsLinkComponent
Glass microfibre filters for personal air samplers, grade GF/A, Whatman™
Glass microfibre filters for personal air samplers, grade GF/A, Whatman™
Catalog # 513-0105
undefined
Glass microfibre filters for personal air samplers, grade GF/A, Whatman™
Catalog # 513-0105

Specifications

  • Grade:
    GF/A
  • Seq:
    01
  • Size:
    32 mm
  • Pk:
    100

Specifications

About this item

Grade GF/A card-mounted filters are used in static sample and personal air sampler applications. These aerosol sampling and particulate monitoring filters provide high flow rates and minimal sample interference.

  • Heat resistant up to 500 °C
  • Made of high quality borosilicate glass fibres without added binders
  • Low moisture affinity and high loading capacity
  • Card mounted for use with a continuous air monitor or personal air sampler

Accurate suspended particulate matter analysis is critical in nuclear plants and similar environments.

The GF/A card mounted filter has dimensions of 55×37,5 mm. Please verify that your personal air sampler supports a sample card of this size.

Certifications: Manufactured according to ISO9001:2008 QMS standards.