Ion selective electrode, surfactant, Orion™
662-0821
- Concentration:Endpoint indicator
- Connection:BNC, 1 m cable
- Type:9342BN
- Description:Surfactant plastic membrane half-cell, 9342BN
- Environmentally Preferable:
- Pk:1
- Temp.:0...+40 °C
This surfactant half cell is a potentiometric sensor for end point detection in titrations of anionic or cationic surfactants in a solution. A potentiometric sensor, it is a surfactant-detecting electrode in anionic or cationic titration which is specifically designed for use on the Orion 960 Autochemistry system.
Can be used on any ISE or mV meter with a BNC connection. Must be used with the double junction reference electrode.