Dissolved oxygen probe, standard, Orion™ 081010MD
Catalog # 663-0182
Supplier: Thermo Orion
Specifications
- Connection:Mini DIN, 3 m cable
- For:Lab/field use (Star Series meters)
- Type:081010MD, polarographic
- Description:DO probe, 081010MD, polarographic
- Material:Epoxy
- Environmentally Preferable:
- Pk:1
- Temp.:0...+50 °C
Specifications
About this item
This versatile standard DO probe for the lab or field allows reliable results no matter what the environment.
- For use with Star Series meters
- Response time: 90% of final value in 10 sec.
- Drift: <1%/day