Order Entry
Belgium
ContactUsLinkComponent
pH electrode, low resistance, Orion™ 9162BNWP
pH electrode, low resistance, Orion™ 9162BNWP
Catalog # 662-1455
Supplier:  Thermo Orion
undefined
pH electrode, low resistance, Orion™ 9162BNWP
Catalog # 662-1455
Supplier:  Thermo Orion

Specifications

  • Connection:
    Waterproof BNC
  • Ø×L:
    12×110 mm
  • For:
    Viscous solutions
  • Type:
    9162BNWP, low resistance
  • Description:
    pH electrode, low resistance, 9162BNWP
  • Material:
    Glass
  • Seq:
    17
  • Pk:
    1
  • Temp.:
    0...+90 °C
  • pH:
    0 - 14

Specifications

About this item

This low resistance electrode is ideal for use in viscous solutions.

  • Silver/silver chloride (Ag/AgCl) reference: High accuracy and broad temperature range
  • Rugged bulb, easy to clean
  • Waterproof BNC connector
  • Cap diameter: 16 mm

Warranty: 6 months from date of purchase by Buyer or 12 months from date of shipment from Seller, whichever is earlier.