Cleaning trolley Clino®, Profi C7e
Catalog # PPSA2097275
Supplier: PFENNIG REINIGUNGSTECHNIK
Specifications
- Colour:Blue
- Description:Trolley with flat wringer and waste disposal 2×70 l, for cleanroom areas
- W×D×H:900×570×1330 mm
- Pk:1
Specifications
About this item
The Clino® Profi C7e trolley system made of stainless steel flat wringer for grey areas.
- Flat wringer Clino provides defined pressure point for uniform residual moisture
- Disposal unit can be removed in retirement and is interchangeable and extendable
- Frame and attachments can be autoclaved
- Double ball-bearinged guide wheels (125 mm)
Delivery information: Supplied with bucket (25 L, 15 L and 3 ×6 L), 3 trays and disposal unit (1 ×70 L).