Order Entry
Belgium
ContactUsLinkComponent
 
Cleaning trolley Clino®, Profi C9
Catalog # 141-1389
undefined
Cleaning trolley Clino®, Profi C9
Catalog # 141-1389

Specifications

  • Description:
    Clino® Profi C9 trolley with 1 tray for Clino Systembox, 3 Clino Systemboxes and waste disposal 2×70 l, for EasyMop-technique in cleanroom areas
  • W×D×H:
    900×570×1330 mm
  • Pk:
    1

Specifications

About this item

The Clino® Profi C9 ergonomically optimised system trolley is exclusively developed and used for EasyMop-technique. It is made of stainless steel.

  • Floor cleaning is simple with flat wringer Ringo and mop-reuse-technique
  • Lifetime durability through stainless stell tubular frame construction
  • Disposal unit at rest can be folded in, every time exchangeable and expandable
  • Highest efficiency and process reliability in single-step technique
  • Single-stage, used for one wiping process
  • Double ball-bearinged guide wheels (125 mm)
Delivery: Supplied with 1×tray for Clino Systembox, 3×Clino Systemboxes, bucket (2×10 L), 3×trays and disposal unit (2×70 L).