Order Entry
Belgium
ContactUsLinkComponent
Cleaning trolley Clino®, Profi C5e
Cleaning trolley Clino®, Profi C5e
Catalog # PPSA2095520
undefined
Cleaning trolley Clino®, Profi C5e
Catalog # PPSA2095520

Specifications

  • Colour:
    Blue
  • Description:
    Trolley with flat wringer and waste disposal 2×70 l, for cleanroom areas
  • W×D×H:
    780×580×1100 mm
  • Pk:
    1

Specifications

About this item

The Clino® Profi C5e trolley system made of stainless steel flat wringer and three buckets for surface cleaning.

  • Minimal footprint
  • Highest stability through construction of tubular frame
  • Flat wringer Clino provides defined pressure point for uniform residual moisture
  • Double ball-bearinged guide wheels (125 mm)
Delivery: Supplied with buckets (25 L, 15 L and 3 ×6 L) and disposal unit (2 ×70 L).