Order Entry
Belgium
ContactUsLinkComponent
Cleaning trolley Clino®, STEC9K, with multiBox and plusBox
Cleaning trolley Clino®, STEC9K, with multiBox and plusBox
Catalog # 141-1547
undefined
Cleaning trolley Clino®, STEC9K, with multiBox and plusBox
Catalog # 141-1547

Specifications

  • Colour:
    Blue
  • Description:
    Trolley, Clino® STEC9K with MultiBox and PlusBox, waste disposal 2×70 l, for hygienically sensitive areas
  • W×D×H:
    980×610×1150 mm
  • Pk:
    1

Specifications

About this item

The STEC9K ergonomically optimised system trolley is exclusively developed and used for EasyMop-technique. It is made of stainless steel, has enclosed appearance and open function with Clino® MultiBox and PlusBox.

  • Alternating between one and two-stage process is possible
  • Floor cleaning is simple with flat wringer Ringo and mop-reuse-technique
  • MultiBox with enormous storage space, extendable and lockable
  • PlusBox system for the easy impregnation of mop covers and cloth (suitable for 6 L boxes)
  • Disposal unit at rest can be folded in, every time exchangeable and expandable
  • Double ball-bearinged guide wheels (125 mm)

MultiBox with its enclosed appearance and open function are used for the simple pre-preparation of mop heads and cloths. Both MultiBox and PlusBox are available in different colours.

Delivery: Supplied with 1×tray for system box EasyMop, 3×system boxes EasyMop, bottle holder ClinoBar, 3×MultiBoxes, 4×PlusBoxes and disposal unit (2×70 L). PlusBox icludes a sieve and cover for higher safety in manual cleaning and a straight preparation of all textiles.

Clino PlusBox

Product Information