Order Entry
Belgium
ContactUsLinkComponent
L(+)-Glutamine ≥99%, white crystalline powder
L(+)-Glutamine ≥99%, white crystalline powder
Supplier:  MP Biomedicals
Certificates
undefined
L(+)-Glutamine ≥99%, white crystalline powder
Supplier:  MP Biomedicals
Certificates

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥99%
  • Residue on Ignition:
    <0.1%
  • FTIR:
    Conforms to Standard
  • Moisture:
    <0.5%
  • Optical Rotation:
    +30 ± 5° (c = 3.5, 1N HCl)
  • pH (2% aq soln):
    4.5-6.5

Specification Test Results

Related Information

Frequently Bought Together