Order Entry
Belgium
ContactUsLinkComponent
Magnesium chloride hexahydrate 99-102%, white crystals ACS
Magnesium chloride hexahydrate 99-102%, white crystals ACS
Supplier:  MP Biomedicals
Certificates
Magnesium chloride hexahydrate 99-102%, white crystals ACS
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    99 - 102%
  • Insoluble Matter:
    <0,005%
  • Nitrate (NO3):
    <0,001%
  • Phosphate (PO4):
    <5 ppm
  • Sulphate (SO4):
    <0,002%
  • Ammonium (NH4):
    <0,002%
  • Barium (Ba):
    <0,005%
  • Calcium (Ca):
    <0,01%
  • Manganese (Mn):
    <5 ppm
  • Potassium (K):
    <0,005%
  • Sodium (Na):
    <0,005%
  • Strontium (Sr):
    0,005%
  • Heavy Metals (as Pb):
    <5 ppm
  • Iron (Fe):
    <5 ppm

Specification Test Results

Frequently Bought Together