Order Entry
Belgium
ContactUsLinkComponent
Dissolved oxygen meters, bench top, Orion Star™ A213
Dissolved oxygen meters, bench top, Orion Star™ A213
Supplier:  Thermo Orion
Certificates
undefined
Dissolved oxygen meters, bench top, Orion Star™ A213
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • ORIOSTARA2136
  • 664-0146
  • 664-0145
  • Model:
  • Orion Star A213 RDO Optical/Dissolved Oxygen/Temperature Benchtop Meter
  • Orion Star A213 RDO Optical/Dissolved Oxygen/Temperature Benchtop Meter
  • Orion Star A213 RDO Optical/Dissolved Oxygen/Temperature Benchtop Meter
  • DO accuracy:
  • ±0,2 mg/L or ±2% of reading, whichever is greater
  • ±0,2 mg/L or ±2% of reading, whichever is greater
  • ±0,2 mg/L or ±2% of reading, whichever is greater
  • Temperature range:
  • 5...45 °C (ambient)
  • 5...45 °C (ambient)
  • 5...45 °C (ambient)
  • Temperature resolution:
  • 0,1 °C (0,1 °F)
  • 0,1 °C (0,1 °F)
  • 0,1 °C (0,1 °F)
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • No. of channels:
  • 1
  • 1
  • 1
  • Display:
  • Graphic LCD with backlight
  • Graphic LCD with backlight
  • Graphic LCD with backlight
  • Outputs:
  • USB, RS232
  • USB, RS232
  • USB, RS232
  • Batteries:
  • Four AA (sold separately)
  • Four AA (sold separately)
  • Four AA (sold separately)
  • Battery life:
  • 800 H
  • 800 H
  • 800 H
  • Power supply:
  • Universal AC adapter (included) or 4 AA batteries (sold separately)
  • Universal AC adapter (included) or 4 AA batteries (sold separately)
  • Universal AC adapter (included) or 4 AA batteries (sold separately)
  • Languages:
  • English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
  • English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
  • English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
  • Memory:
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Dimensions:
  • 24×18×11 cm (9,5×7,1×4,3 ")
  • 24×18×11 cm (9,5×7,1×4,3 ")
  • 24×18×11 cm (9,5×7,1×4,3 ")
  • Weight:
  • 0,9 kg
  • 0,9 kg
  • 0,9 kg

Specifications

Electrodes

Product Information

Frequently Bought Together