Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Adhesion test kit, HPK

Adhesion test kit, SP3100
Catalog # SIMESP3100
Supplier:   Industrial Physics
Adhesion test kit, HPK
Catalog # SIMESP3100
Supplier:  Industrial Physics
Adhesion test kit, HPK
Adhesion test kit, HPK

Adhesion test kit, SP3100

Price
183,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This Adhesion Test Kit (HPK) is a method developped in the Netherlands by FOSAG and SKH to determine the adhesion of new and old paint layers on wood and woodlike materials.

The damage on the substrate will be reduced to a minimum. The adhesion is judged by comparing the removed paint on the tape, and the remaining paint on the wood with the illustrations classifying the damage from class 0 to 5.

Dimensions: 100×55 mm

Wet film thickness test (50 - 160 µm, in steps of 10 µm)
Levelling test (1, 1,5 and 2 mm)
Film applicator (0 - 180 µm, in steps of 20 µm)
Edge radius 2, 3, 4 and 5 mm

 : Kit includes cutting tool, tape, knive, manual and reference chart. Additional tape can be ordered separately.

Specifications
  • Description:
    Adhesion test kit, SP3100
Accessories

Product Information

  • Catalog #
    Width
    Availability
    Price
  • Tape for cross cut adhesion test, 1 roll of 11,0 m, acc. to ISO 2409:2003
    Tape for cross cut adhesion test, 1 roll of 11,0 m, acc. to ISO 2409:2003
    SIMESP3007
    25,0 mm
    Log in for availability
    1 * 1 ST - 25,70 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.