Septa for 9 mm screw thread caps
Catalog # NSCAC4000-55
Supplier: THERMO NATIONAL SCIENTIFIC
Specifications
- Ø:9 mm
- Hardness:55° shore
- Type:Blue PTFE/white silicone, pre-slit
- Description:PTFE blue/silicone white, pre-slit
- Seq:03
- Thickness:1,0 mm
- Pk:100
Specifications
About this item
Flexibility to select the best septum for your instrument and applications.
- Elimination of septum push-through
- Increased sealing capability