Order Entry
Belgium
Orders LinkContactUsLinkComponent
tempmate.®-S1 Single Use Temperature Data Logger

tempmate.®-S1 Single Use Temperature Data Logger

Outstanding single-use temperature logger, tempmate.®-S1, –30...+70 °C, ±0,5 °C (–20...+40 °C); ±1,0 °C (other range), 0,1 °C, 47×83×7 mm
Catalog # 620-2491
Supplier:   tempmate
tempmate.®-S1 Single Use Temperature Data Logger
Catalog # 620-2491
Supplier:  tempmate
tempmate.®-S1 Single Use Temperature Data Logger
tempmate.®-S1 Single Use Temperature Data Logger

Outstanding single-use temperature logger, tempmate.®-S1, –30...+70 °C, ±0,5 °C (–20...+40 °C); ±1,0 °C (other range), 0,1 °C, 47×83×7 mm

Price
461,00 €
Log in for availability
1 * 20 ST
Product Details & Documents

Outstanding single-use temperature logger for reliable cold chain monitoring. Integrated USB port and PDF and CSV generating software on-board.

  • Pre-programmed
  • Cost-effective and reliable
  • Smart design, intuitive operation
  • Waterproof and food grade packing
  • No additional hardware or software required
  • Detailed PDF and CSV report including graph and table
  • Intelligent LEDs for status monitoring
  • Extended shelf-life of two years

tempmate.®-S1 loggers are specially designed for temperature monitoring in any cold chain logistics. As a pre-programmed device tempmate.®-S1 can be instantly used to monitor your temperature sensitive consignment. The automatically created PDF and CSV report, containing detailed information such as data curve, every single measurement as a table and statistical information. The optional tempbase.®2 software for data management and reprogramming can be downloaded for free. Moreover, the device does not require labeling per IATA's dangerous goods regulations.

Certifications: EN 12830, CE, RoHS.

Specifications
  • Range:
    –30...+70 °C
  • Resolution:
    0,1 °C
  • Description:
    Outstanding single-use temperature logger, tempmate.®-S1
  • W×D×H:
    47×83×7 mm
  • Accuracy:
    ±0,5 °C (–20...+40 °C); ±1,0 °C (other range)
  • Cat. No.:
    620-2491
  • Recording intervals:
    110 days recording (time interval: 10 min.)
  • Protection class:
    IP 67
  • Alarm:
    Optional, up to 5 points
  • Data memory - No. of readings:
    16000
  • Model:
    tempmate.®-S1 V2
  • Software:
    PDF or CSV reader/tembase.® optional
  • Interface:
    USB
  • Weight:
    14,6 g