Order Entry
Belgium
Orders LinkContactUsLinkComponent
Surface roughness gauge

Surface roughness gauge

Surface roughness gauge, 0 - 3400 µm
Catalog # SIMESP1562
Supplier:   Industrial Physics
Surface roughness gauge
Catalog # SIMESP1562
Supplier:  Industrial Physics
Surface roughness gauge
Surface roughness gauge

Surface roughness gauge, 0 - 3400 µm

Price
464,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Surface profile roughness gauge for ultrafast measurement of the peaks and valleys of a surface.

The shape of the base is suitable to measure the height of welds.

Certifications: ASTM D4417

Delivery information: Supplied with a reference glass plate, an Allen key and an extra battery in a leather pouch.

Documents

Specifications
  • Range:
    0 - 3400 µm
  • Description:
    Surface roughness gauge
  • Cat. No.:
    SIMESP1562
  • Accuracy:
    ±5 μm
  • W×D×H:
    150×100×35 mm
  • Batteries:
    LR44 (1,5 V)
  • Weight:
    220 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.