Order Entry
Belgium
ContactUsLinkComponent
Coating conveyor ground tester
Coating conveyor ground tester
Catalog # SIMELD5900
Supplier:  Industrial Physics
undefined
Coating conveyor ground tester
Catalog # SIMELD5900
Supplier:  Industrial Physics

Specifications

  • Range:
    0 - 20 MΩ
  • Description:
    Conveyor ground tester
  • W×D×H:
    208×50×25 mm
  • Batteries:
    9 V alkaline battery
  • Weight:
    120 g
  • Pk:
    1

Specifications

About this item

This coating conveyor ground tester is designed to detect whether items to be painted are sufficiently grounded and is generally used in electrostatic coating applications.