Order Entry
Belgium
ContactUsLinkComponent
Burette, straight, class A, PTFE stopcock, SP Wilmad-LabGlass
Burette, straight, class A, PTFE stopcock, SP Wilmad-LabGlass
Catalog # WILMLG-4011T-102
Supplier:  SP Industries
undefined
Burette, straight, class A, PTFE stopcock, SP Wilmad-LabGlass
Catalog # WILMLG-4011T-102
Supplier:  SP Industries

Specifications

  • Capacity:
    10 ml
  • Division:
    0,02 ml
  • Pk:
    1
  • Tolerance:
    0,02 ± ml

Specifications

About this item

Burette, made of borosilicate glass, with funnel shaped top to accommodate a rubber stopper and glass tubing to fill from a delivery tip via suction.

  • Precision type burette
  • With durable coloured scale
  • Stopcock with 2 mm precision bare PTFE plug