Order Entry
Belgium
Orders LinkContactUsLinkComponent
Drawer, VISION 17

Drawer, VISION 17

Drawer,with four compartments, 222×208×208 mm
Catalog # MULC14057VISION17
Supplier:   MULTIROIR
Drawer, VISION 17
Catalog # MULC14057VISION17
Supplier:  MULTIROIR
Drawer, VISION 17
Drawer, VISION 17

Drawer,with four compartments, 222×208×208 mm

Price
261,00 €
Log in for availability
1 * 4 ST
Product Details & Documents

This drawer block VISION 17 provide a clear and very compact storage of small parts of hardware.

  • Robust and shock resistant dark gray polypropylene body
  • Drawers are made of crystal polystyrene

W×D×H (interior): 200×93×93 mm

Weight: 1,64 kg

Specifications
  • Description:
    Drawer,with four compartments
  • W×D×H:
    222×208×208 mm