Order Entry
Belgium
ContactUsLinkComponent
Dewpoint meter, DewCheck 4 series 2
Dewpoint meter, DewCheck 4 series 2
Catalog # SIMEDC7100
Supplier:  Industrial Physics
undefined
Dewpoint meter, DewCheck 4 series 2
Catalog # SIMEDC7100
Supplier:  Industrial Physics

Specifications

  • Range:
    −20…80 °C; 0 - 100% RH
  • Resolution:
    0,1 °C; 0,1% RH
  • Description:
    Dewpoint meter, DewCheck 4 series 2
  • Accuracy:
    ±0,5 °C; ±3% RH
  • Pk:
    1

Specifications

About this item

DewCheck 4 - Dewpoint Meter (DPM)/ Dewmeter is an extremely versatile dewpoint meter to measure and record all climate parameters required to treat surfaces. It can be used to measure relative humidity (%RH), ambient temperature (Ta) and surface temperature (Ts) and calculates the dewpoint temperature (Td) and the difference between the dewpoint temperature and the surface temperature (ÄT).

  • Includes large illuminated graphic display and integrated 'back-up' LED flashlight
  • Heavy duty ergonomic case with acoustic and visual alarms
  • High-end industrial sensors and built-in probes
  • USB-interface connects the unit to the PC for programming and downloading data
  • To be used as 'on the spot' inspectors tool or 'stand alone' data logger
  • Automatic trend indictor shows the trend of climatic conditions (rising, falling, stable)
  • Compatible with ideal finish analysis software

The difference between the surface temperature and dewpoint temperature indicates the optimal climate conditions for painting. All parameters can be stored in the dewmeter's memory, tagged with a date and time.

Certifications: ISO 8502-4, ASTM D3276-05, BS 7079-B4, NACE RP prop 97.
Delivery: Supplied in leather pouch with USB-cable, Ideal Finish Analysis software (download), calibration certificate and English, Spanish, German or French manuals.