Order Entry
Belgium
Orders LinkContactUsLinkComponent
Nitrogen analyser

Nitrogen analyser

Nitrogen analyser, NDA 702
Catalog # VELPF30800080
Supplier:   VELP SCIENTIFIC
Nitrogen analyser
Catalog # VELPF30800080
Supplier:  VELP SCIENTIFIC
Nitrogen analyser
Nitrogen analyser

Nitrogen analyser, NDA 702

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Powerful protein/nitrogen analyser able to perform precise analysis and determination in a flash for high productivity and unique benefits.

  • Controllable from PC with DUMAsoft™ software for detailed reporting
  • Automated analysis of preloaded samples for over 100 positions
  • User-selectable methods with storable data

Certifications: Conforms to Good Laboratory Practice standard.

Specifications
  • Model:
    NDA 702
  • Description:
    Nitrogen analyser
  • Seq:
    002
  • Interfaces:
    USB ; RS232
  • Cat. No.:
    VELPF30800080
  • Detector:
    3 – 4 minutes
  • Reproducibility:
    <0,5 % for EDTA standards (9,57 % N)
  • W×D×H:
    655×510×410 mm
  • Electrical:
    230 V/50 – 60 V
  • Weight:
    54 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Kit for 2000 analyses
    Kit for 2000 analyses
    VELPA00000270
    Log in for availability
    1 * 1 KIT - 1 580,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Anhydrone, 454 g
    Anhydrone, 454 g
    VELPA00000225
    Log in for availability
    1 * 454 g - 148,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Copper oxide, 50 g
    Copper oxide, 50 g
    VELPA00000157
    Log in for availability
    1 * 50 g - 17,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Tin Foil 50×50 mm, 450 pieces
    Tin Foil 50×50 mm, 450 pieces
    VELPA00000260
    Log in for availability
    1 * 450 ST - 96,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Pre-packed reduction reactor
    Pre-packed reduction reactor
    VELPA00000226
    Log in for availability
    1 * 1 ST - 342,00 €

Product Information

  • Catalog #
    Availability
    Price
  • High temperature sealing grease
    High temperature sealing grease
    VELPA00000236
    Log in for availability
    1 * 1 ST - 24,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Ceramic ash insert
    Ceramic ash insert
    VELPA00000198
    Log in for availability
    1 * 1 ST - 60,80 €

Product Information

  • Catalog #
    Availability
    Price
  • EDTA, 100 g
    EDTA, 100 g
    VELPA00000149
    Log in for availability
    1 * 100 g - 225,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Pre-packed combustion reactor
    Pre-packed combustion reactor
    VELPA00000158
    Log in for availability
    1 * 1 ST - 314,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tin foil cups, 150 pieces
    Tin foil cups, 150 pieces
    VELPA00000153
    Log in for availability
    1 * 150 ST - 32,10 €

Product Information

  • Catalog #
    Availability
    Price
  • 1000 analyses kit
    1000 analyses kit
    VELPA00000194
    Log in for availability
    1 * 1 KIT - 1 080,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Metallic ash collector
    Metallic ash collector
    VELPA00000322
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Disc 4 for autosampler
    Disc 4 for autosampler
    VELPA00000201
    Log in for availability
    1 * 1 ST - 350,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Disc 3 for autosampler
    Disc 3 for autosampler
    VELPA00000200
    Log in for availability
    1 * 1 ST - 350,00 €