Electrical/pneumatic lockout, large
Red, 163×117,25×96 mm
Catalog # 118-0536
Supplier: Brady
Jump to:
Product Details & Documents
This pneumatic lockout accommodates a large variety of electrical plugs up to 89 mm diameter and 127 mm in length as well as male air hose connectors.
- Made of PS
- Holes are designed to fit 'necked down' pneumatic male fittings commonly attached to compressed air hoses
- Suitable for 110 V, 220 V NS 550 V plugs
- Four padlocks can be applied
Max. shackle diameter: 7,00 mm
Min. shackle clearance: 20,00 mm
Plug diameter: 89,00 mm
Plug length: 127,00 mm
Documents
Specifications
- Colour:Red
- W×D×H:163×117,25×96 mm



