Order Entry
Belgium
ContactUsLinkComponent
VWR®, Cleanroom Gloves, Nitrile, for Class 10, ISO 4
VWR®, Cleanroom Gloves, Nitrile, for Class 10, ISO 4
Supplier:  VWR Collection
Certificates
undefined
VWR®, Cleanroom Gloves, Nitrile, for Class 10, ISO 4
Supplier:  VWR Collection
Certificates

Specifications

  • Catalog No:
  • 112-4548
  • 112-4547
  • 112-4544
  • 112-4543
  • 112-4546
  • 112-4545
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cleanroom class:
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • Finish:
  • Textured fingertips
  • Textured fingertips
  • Textured fingertips
  • Textured fingertips
  • Textured fingertips
  • Textured fingertips
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,08 - 0,12 mm
  • 0,08 - 0,12 mm
  • 0,08 - 0,12 mm
  • 0,08 - 0,12 mm
  • 0,08 - 0,12 mm
  • 0,08 - 0,12 mm
  • Finger thickness:
  • 0,12 - 0,18 mm
  • 0,12 - 0,18 mm
  • 0,12 - 0,18 mm
  • 0,12 - 0,18 mm
  • 0,12 - 0,18 mm
  • 0,12 - 0,18 mm
  • Palm thickness:
  • 0,10 - 0,15 mm
  • 0,10 - 0,15 mm
  • 0,10 - 0,15 mm
  • 0,10 - 0,15 mm
  • 0,10 - 0,15 mm
  • 0,10 - 0,15 mm
  • Tensile strength:
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • Ultimate elongation:
  • ≥500%
  • ≥500%
  • ≥500%
  • ≥500%
  • ≥500%
  • ≥500%
  • EN norm:
  • EN 374-2/3
  • EN 374-2/3
  • EN 374-2/3
  • EN 374-2/3
  • EN 374-2/3
  • EN 374-2/3

Specifications

Frequently Bought Together