Order Entry
Belgium
ContactUsLinkComponent
Infrared thermometer, standard
Infrared thermometer, standard
Catalog # SIMETE1005
Supplier:  Industrial Physics
undefined
Infrared thermometer, standard
Catalog # SIMETE1005
Supplier:  Industrial Physics

Specifications

  • Range:
    −50...+750 °C
  • Resolution:
    0,1 °C upto 200 °C and 1,0 °C over 200 °C
  • Weight:
    290 g
  • Description:
    Standard thermometer
  • W×D×H:
    100×56×230 mm
  • Accuracy:
    ±1,5% or ±2,0 °C
  • Pk:
    1

Specifications

About this item

Infrared thermometer standard is designed to measure surface temperatures without making contact under harsh industrial conditions.

  • Fast and simple operation
  • Automatic data hold and auto power-off
  • Backlit LCD
  • Rubber part of the housing protects against mechanical damage
  • Laser targeting and over-range indication options

The laser pointer marks the target area, and with the illuminated display, it allows you to work in dark or poorly lit environments. The high quality optics (distance to spot size 12:1) makes measuring precise, even when the object is far away.Typical applications are with surfaces that are hard to reach, moving objects or electrical parts. It is used to measure parts in curing ovens, bearings, electrical junctions boxes, coolants, engines, plastic moulding, asphalt etc.

Delivery: Supplied with 9 V battery (type 1604A or IEC 6LR61) and manual in a case.