Order Entry
Belgium
ContactUsLinkComponent
Infrared thermometer, pocket size
Infrared thermometer, pocket size
Catalog # SIMETE1004
Supplier:  Industrial Physics
undefined
Infrared thermometer, pocket size
Catalog # SIMETE1004
Supplier:  Industrial Physics

Specifications

  • Range:
    −30...+270 °C
  • Resolution:
    1,0 °C
  • Description:
    Pocket thermometer
  • Accuracy:
    ±2,5% or ±2,0 °C
  • Pk:
    1

Specifications

About this item

This infrared pocket thermometer is designed to measure surface/object temperatures without making contact with the object.

  • Fast and simple operation
  • Backlight LCD
  • Auto power-off after 7 to 8 seconds

The laser pointer marks the target area and with an illuminated display it allowing you to work in dark or poorly lit environments. Typical applications are surfaces that are hard to reach, moving objects or electrical parts.