Order Entry
Belgium
Orders LinkContactUsLinkComponent
Circulating baths, for beer force ageing test

Circulating baths, for beer force ageing test

BFT5, -40...+80 °C, ±0,03 °C, 2 kW, 1,2; 0,9; 0,35* kW, 40 l, 460×710×911 mm, 74 kg
Catalog # HUBE2041.0001.01
Supplier:   HUBER
Circulating baths, for beer force ageing test
Catalog # HUBE2041.0001.01
Supplier:  HUBER
Circulating baths, for beer force ageing test
Circulating baths, for beer force ageing test

BFT5, -40...+80 °C, ±0,03 °C, 2 kW, 1,2; 0,9; 0,35* kW, 40 l, 460×710×911 mm, 74 kg

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

BFT5 is a special heating and cooling thermostat ideal for beer-forcing test. This unit is fitted with True Adaptive temperature control and programmer for automatic temperature cycles. The beer is artificially ages with changing temperature between 0 and 60 °C in a 24 hour cycle. The unit features a pressure suction pump, programmer with calender and clock function.

  • Working temperature from -40 to +80 °C
  • Pilot ONE® controller with Plug & Play technology,
  • 14,5 cm touch screen and easy menu navigation and graphic capabilities
  • Precise temperature control
  • Over temperature and low liquid level protection

* Cooling capacity at +20; 0 and −20 °C

Certifications: Units comply with DIN 12876; rated Safety Class III

Specifications
  • Heating capacity:
    2 kW
  • Temperature Range:
    -40...+80 °C
  • Weight:
    74 kg
  • Capacity:
    40 l
  • W×D×H:
    460×710×911 mm
  • Cooling capacity:
    1,2; 0,9; 0,35* kW
  • Temp. stability:
    ±0,03 °C
  • Type:
    BFT5
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.