Digital resistivity meter for coatings, RE-45
Catalog # SIMELD5950
Supplier: Industrial Physics
Specifications
- Weight:0,28 kg
- Description:Digital resistivity meter, RE45
- W×D×H:100×30×200 mm
- Pk:1
Specifications
About this item
Equipment developed to measure the resistivity of paints, varnishes and liquids in a fast and precise way. Indispensable for the correct functioning of electrostatic paint installations.
- Probe is immersed in the coating and the measured value is displayed on screen
- Inside Auto scaling allows to measure all ranges of resistivity without changing the reading procedure
- Readout is displayed in Megaohm (M)
- Probe (length 230 mm, Ø 42 mm) is easy to clean
- Helps saving paint and reducing paint waste
Range: 100 Kohm – 20000 Kohm (20 Mohm)
Power supply: 1× 9 V battery
Certifications: Meets ASTM D 5682 standards.
Delivery: Supplied in a protective case including verification certificate and manual.