Order Entry
Belgium
ContactUsLinkComponent
Infrared thermometer, professional
Infrared thermometer, professional
Catalog # SIMETE1006
Supplier:  Industrial Physics
undefined
Infrared thermometer, professional
Catalog # SIMETE1006
Supplier:  Industrial Physics

Specifications

  • Range:
    −50...+1000 °C
  • Resolution:
    0,1 °C
  • Weight:
    290 g
  • Description:
    Professional, ST-8839
  • W×D×H:
    100×56×230 mm
  • Accuracy:
    ±2,0 °C (−20…+538 °C);
    ±5,0 °C (538...1000 °C)
  • Pk:
    1

Specifications

About this item

This infrared thermometer is designed to measure surface temperatures under harsh industrial conditions without the need to make contact with the object. Typical applications are surfaces that are hard to reach, moving objects or electrical parts, parts in curing ovens, bearings, electrical junctions boxes, coolants, engines, plastic moulding, asphalt etc.

  • Fast and simple operation
  • Can display maximum/minimum/average temperatures
  • Automatic data hold and auto power-off
  • Trigger lock and high/low alarms
  • Backlit LCD display

The laser pointer marks the target area and the illuminated display allows you to work in dark or poorly lit environments. The objects emission value is adjustable from 0,1 to 1,0, which results in a highly accurate measurement over the whole range. The high quality optics (distance to spot size 50:1) make measuring precise, even when the object is far away.

Delivery: Supplied with 9 V battery (type 1604A or IEC 6LR61) and manual in a case.