Order Entry
Belgium
ContactUsLinkComponent
 
Laboratory fume hoods, Protector®, XStream®
Catalog # LBCP110410021
Supplier:  LABCONCO
   Energy Efficient
   Sustainable Materials
undefined
Laboratory fume hoods, Protector®, XStream®
Catalog # LBCP110410021
Supplier:  LABCONCO
   Energy Efficient
   Sustainable Materials

Specifications

  • Weight:
    200 kg
  • W×D×H ext.:
    1219×2433×1499 mm
  • Description:
    Laboratory hood, benchtop, Protector®, XStream® with 2 service fixtures, nominal width 4 feet
  • Seq:
    01
  • Environmentally Preferable:
    Energy Efficient,
    Sustainable Materials
  • Pk:
    1

Specifications

About this item

The Protector® XStream® benchtop laboratory hoods are chemical resistant, fiberglass reinforced, composite liner and baffle. These are designed for general chemical applications.

  • Durable glacier white, dry powder-coated steel exterior with by-pass flow design
  • One-piece molded fiberglass interior and pre-set baffle with flame spread index less than 25 per ASTM E-84
  • Baffles are removable for cleaning
  • Removable front and side panels and front and interior access panels for access to plumbing and electrical wiring
  • Two tempered safety glass vertical-rising sash with powder-coated aluminum handles and powder-coated steel sash tracks with Clean-Sweep™ slots