Roughness gauge
(Hull) roughness gauge, 50 mm/s with indication LED sensor
Catalog # SIMEDC9000
Supplier: Industrial Physics
Jump to:
Product Details & Documents
The (Hull) roughness gauge is a compact system to measure the average Hull roughness (AHR) of sea going vessels, especially for ship operators, ship builders, ship repairers and coating manufacturers.
- Graphical representations of data and storage in multiple batches
- Inspection survery reports in Microsoft Excel® using USB-cable and software installed
- Statistics, time/date and location of series and average hull roughness are calculated and stored
A four direction button operates an intuitive menu on a large display. The neck strap keeps the users' hands free.
The sensor is equipped with three non-slip wheels and a carbide tipped stylus. It is moved over the ship's hull in a horizontal way collecting measurements.
: Supplied with a neck strap, roughness sensor, sensor cable, calibration plate, thumb drive with software and connection cable for PC.
Documents
TQC Company Video
Videos
Specifications
- Range:50 mm/s with indication LED sensor
- Description:(Hull) roughness gauge
- Cat. No.:SIMEDC9000
- Accuracy:±5 µm or up to 2 % whichever is greater
- Results stored:Four surveys in and out-docking totalling over 10 000 values
- W×D×H:115×200×40 mm
- Weight:350 g
Accessories
Product Information
- Catalog #AvailabilityPrice
- Calibration plate



