Order Entry
Belgium
ContactUsLinkComponent
Supelco® Discovery® Cyano HPLC Columns
Supelco® Discovery® Cyano HPLC Columns
Catalog # 59357-U40
Supplier:  Merck
Supelco® Discovery® Cyano HPLC Columns
Catalog # 59357-U40
Supplier:  Merck

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,00 mm
  • Particle Size:
    5 µm
  • Pore size:
    180 Å
  • Length:
    250 mm
  • Seq:
    02
  • Phase:
    Cyano
  • Pk:
    1

Specifications

About this item

Discovery® Cyano columns have low hydrophobicity for rapid elution of hydrophobic analytes with exceptional peak shape for basic and acidic analytes.

  • Suitable for LC/MS application
  • High retention and resolution of polar compounds
  • Compatible with 100% aqueous phases

Stable pH: 2,0 to 8,0

Delivery: Validation packs includes three columns, each from a different lot of bonded phase. Supelguard™ guard cartridge kit includes one cartridge, a stand-alone holder, a piece of tubing, two nuts and ferrules.