Order Entry
Belgium
ContactUsLinkComponent
Glass microfibre filters without binder
Glass microfibre filters without binder
Catalog # HACH253000
Supplier:  Hach
undefined
Glass microfibre filters without binder
Catalog # HACH253000
Supplier:  Hach

Specifications

  • Seq:
    01
  • Size:
    47 mm
  • Pore size:
    1,5 µm
  • Pk:
    100

Specifications

About this item

These binder free TSS glass microfibre filters are made of 100% borosilicate glass and are designed for total suspended solids analysis of water and wastewater. They are recommended for use in Standard Methods 2540 C and 2540 D.

  • Optimised surface characteristics eliminates pin-holing and fiber-shedding to ensure consistent, accurate results
  • High flow rate, fine porosity