Order Entry
Belgium
ContactUsLinkComponent
Kjeldahl digestion system, KjelDigester K-446
Kjeldahl digestion system, KjelDigester K-446
Catalog # BUCH1154461000
Supplier:  BUCHI
Kjeldahl digestion system, KjelDigester K-446
Catalog # BUCH1154461000
Supplier:  BUCHI

Specifications

  • Description:
    KjelDigester, 20 place block digester with standard module
  • Model:
    KjelDigester K-446
  • No. of tubes:
    20×300 ml
  • Power:
    2300 W
  • Supply:
    220 – 240 V, 50/60 Hz
  • Weight:
    18,5 kg
  • W×D×H:
    472×524×764 mm
  • Pk:
    1
  • Type:
    K-446
  • For tubes:
    300 ml

Specifications

About this item

The KjelDigester provides fast and safe digestion of up to 20 samples simultaneously.

  • Fully automated
  • High throughput nitrogen and protein determination
  • Convenient automatic lift for raising and lowering the sample tube rack
  • Programming mode to save all digestion methods