Order Entry
Belgium
ContactUsLinkComponent
Miscellaneous device carriers A118
Miscellaneous device carriers A118
Catalog # ENTEA118-01-0215
Supplier:  ENTEGRIS
undefined
Miscellaneous device carriers A118
Catalog # ENTEA118-01-0215
Supplier:  ENTEGRIS

Specifications

  • Description:
    Device size: 25.4 mm, overall size: 76 mm × 74 mm × 15 mm
  • Material:
    PFA
  • Pk:
    4

Specifications

About this item

Carriers for handling miscellaneous devices.

  • Pocket size (L×W×H): 25,4×7,9×9,5 mm (1,00×0,31×0,38")
  • Overall size (L×W×H): 76×74×15 mm (3,0×2,9×0,6")
  • Wash openings in each pocket
  • Capacity: 18