Order Entry
Belgium
Orders LinkContactUsLinkComponent
Digital temperature controller, LTR 2500

Digital temperature controller, LTR 2500

Digital temperature controller, LTR 2500
Catalog # JUCE43900118
Supplier:   JUCHHEIM SOLINGEN
Digital temperature controller, LTR 2500
Catalog # JUCE43900118
Supplier:  JUCHHEIM SOLINGEN
Digital temperature controller, LTR 2500
Digital temperature controller, LTR 2500

Digital temperature controller, LTR 2500

Price
590,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Optimised temperature controller with plastic housing.

  • Actual value permanently visible, nominal value set via pushbutton
  • Overtemperature switch-off function at nominal value
  • Security controller with sensor input and shut-down

Suitable for direct connection of laboratory heaters, resistance thermometers, and thermocouples.

Nominal contant:+>10K

Specifications
  • Model:
    LTR 2500
  • Description:
    Digital temperature controller
  • Cat. No.:
    JUCE43900118
  • W×D×H:
    160×130×82 mm
  • Temperature range:
    200 to 850 °C
  • Sensor:
    PT100 connection Lemo 4-pole size 1 with breakage protection
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.