Immersion temperature probe
Catalog # GRSGGTF4011/3DIN
Supplier: Greisinger
Specifications
- Range:−50…+400 °C
- Description:Immersion probe, 4-wire, 1/3 DIN class B
- Seq:01
- Environmentally Preferable:
- Pk:1
- Ø×L:3×150 mm
Specifications
About this item
These measuring temperature probes are ideal for liquids and gases.
- Stainless steel tube (V4A) with plastic handle
- Non-corrosive
- Anti-buckling glanding