Order Entry
Belgium
ContactUsLinkComponent
Digital pocket thermometer, ThermoJack
Digital pocket thermometer, ThermoJack
Catalog # HECH43238010
undefined
Digital pocket thermometer, ThermoJack
Catalog # HECH43238010

Specifications

  • Range:
    −40…+250 °C
  • Resolution:
    0,1 °C
  • Description:
    Digital pocket thermometer with foldable insertion sensor
  • Accuracy:
    ±0,5 (-20...+150) °C
  • Pk:
    1

Specifications

About this item

These thermometers, with foldable insertion sensor (60 mm long), are suitable for temperature measurement of fluids plus pasty and semi-solid mediums.

  • Ideal for frequently changing work sites
  • Battery powered
  • Folding angle up to 180°
  • Includes a three volt button cell

The device automatically switches on at a folding angle of 45°. It switches off when the sensor is folded up again. It automatically switches off after approx. ten minutes, if the folding up of the sensor is left open.

Certifications: Suitable for food in accordance with HACCP and EN 13485.