Buckets, Rectangular, PP
Blue, 15 L
N° de catalogue PPSA2015002
Fournisseur: PFENNIG REINIGUNGSTECHNIK
Jump to:
Product Details & Documents
Universal multipurpose rectangular PP buckets with handle.
- With scaling 1 to 10 L
- Coloured to facilitate use as part of a colour coded system
- Good chemical resistance
- Good temperature resistance
Specifications
- Capacity:15 L
- Colour:Blue
- Seq:02
Accessories
Product Information
- N° de catalogueDisponibilitéPrix
- MopJump-system for 15 l plastic buckets, for contactless admission of mopsMopJump-system for 15 l plastic buckets, for contactless admission of mopsPPSA2008008Log in for availability1 * 1 ST - 39,23 €
Product Information
- N° de catalogueDisponibilitéPrix
- Cover for 15 l buckets, transparent, durable and stabileCover for 15 l buckets, transparent, durable and stabilePPSA2000150Log in for availability1 * 1 ST - 44,91 €



